Flat Washer, , Rubber 5 PK
Mfr # 35067B
Zoro # G106694759
product price: $7.29
/pk 5, $1.46/eaSold in multiples of 2 for $14.58
Key Features
Material
Rubber
System of Measurement
Inch
Type
Flat Faucet Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35067B
Zoro #
G106694759
UPC #
37155350674
Country of Origin
United States
Dimensions
Outside Diameter
21/32 in.
Details
Item
Flat Washer
Material
Rubber
System of Measurement
Inch
Type
Flat Faucet Washer
Description
Faucet Washer Flat 3/8, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.