
Grease Lubricant, 05 oz
Mfr # 88693
Zoro # G607680961
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Lubricant Type
Grease
Size
0.5 oz.
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88693
Zoro #
G607680961
UPC #
37155886937
Country of Origin
United States
Dimensions
Size
0.5 oz.
Details
Lubricant Type
Grease
Color
Colorless
Description
The Danco waterproof silicone sealant grease is ideal for lubricating faucet stems, valves and cartridges when repairing a leaky faucet Plumbers faucet and valve grease helps reduce friction, provides longlasting lubrication and helps hardturning faucets work smoothly It is NSF 61 approved and meets or exceeds the requirements of FDA regulation 21 Our silicone faucet grease works well in temperatures between 40 to 400 deg F and can be formulated for many plumbing and household applications This silicone faucet grease is water resilient and oxidationresistant and can be used on ceramic stems
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.