Zoro Homepage
This item is Discontinued.
Danco Hammerstop Hose, Dishwasher, 60 in. L 9D0010743X

Hammerstop Hose, Dishwasher, 60 in. L (Discontinued)

  • Mfr # 9D0010743X
  • Zoro # G0533535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9D0010743X
Zoro #
G0533535
UPC #
037155107438
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
5 ft
Length (In.)
60
Inlet Size (In.)
3/8
Outside Dia. (In.)
3/8
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Description

HammerSTOP Technology Dishwasher Connector Hose, Hose Inside Dia. 3/8 in, Hose Length 5 ft, Hose Tube Material Ultracore(TM), Hose Cover Material PET, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 160 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type UNEF, Hose Fitting B Type UNEF, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Dishwasher, Application Dishwasher

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.