O-Ring#106 1-7/8"Id
Mfr # 31634B
Zoro # G207064512
product price:Â $8.75
/pk 5, $1.75/eaKey Features
O-Ring Material
Rubber
Nominal Inside Dia.
1.88 in
Type
O-Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31634B
Zoro #
G207064512
UPC #
37155316342
Country of Origin
China
Dimensions
Nominal Inside Dia.
1.88 in
Nominal Outside Dia.
2.02 in
Details
O-Ring Material
Rubber
Type
O-Ring
Description
O-Ring #109 2-1/4X1-7/8, 5PK, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.