
Sealing Washer, Rubber, PlainFinish, 10 PK
Mfr # 61263
Zoro # G505311486
product price: $1.29
/pk 10, $0.13/eaSold in multiples of 10 for $12.90
Key Features
Material
Rubber
Finish
Plain
Thickness
3/32 in
Inside Dia.
1-1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61263
Zoro #
G505311486
UPC #
37155612635
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1-4/5 in
Thickness
3/32 in
Inside Dia.
1-1/4 in
Details
Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
Use the Danco dielectric union washer wherever dissimilar metals occur in piping and plumbing systems or where an electrically insulated connection is required. Water storage tanks, gas piping, air conditioning, water conditioners, oil piping, plating tanks, water pumps and steam lines are common applications where the union washer can be used. It is constructed from rubber to provide strength and durability.
- • Easy to install
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.