
Sealing Washer, Rubber, PlainFinish
Mfr # 35061B
Zoro # G805311483
product price: $1.59
/eaSold in multiples of 10 for $15.90
Key Features
Material
Rubber
Finish
Plain
Outside Dia.
15/32 in
Inside Dia.
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35061B
Zoro #
G805311483
UPC #
37155350612
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
15/32 in
Inside Dia.
5/32 in
Details
Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water, provides positive shut-off, abrasion resistance and temperature resistance.
- • Easy to install
- • Provides positive shut off
- • It is designed to allow full water flow
- • Use on "Quick-opening" style faucets
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.