Zoro Homepage

Sealing Washer, Rubber, PlainFinish

  • Mfr # 35071B

  • Zoro # G005311474


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Material
Rubber
Finish
Plain
Outside Dia.
3/4 in
Thickness
1/8 in
Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35071B
Zoro #
G005311474
UPC #
37155350711
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
3/4 in
Thickness
1/8 in
Inside Dia.
5/8 in

Details

Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch

Description

Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a f


  • • Provides positive shut off
  • • It is designed to allow full water flow
  • • Use on Quick-opening style faucets
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.