
Sealing Washer, Rubber, PlainFinish
Mfr # 35075B
Zoro # G805311476
product price: $1.55
/eaSold in multiples of 10 for $15.50
Key Features
Material
Rubber
Finish
Plain
Outside Dia.
7/8 in
Inside Dia.
5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35075B
Zoro #
G805311476
UPC #
37155350759
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
7/8 in
Inside Dia.
5/8 in
Details
Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a f
- • Provides positive shut off
- • It is designed to allow full water flow
- •
- • Use on "Quick-opening" style faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.