Zoro Homepage

Sealing Washer, Rubber, PlainFinish

  • Mfr # 36171B

  • Zoro # G105311497


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Material
Rubber
Finish
Plain
Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36171B
Zoro #
G105311497
UPC #
37155361717
Country of Origin
China

Dimensions

Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
1/2 in

Details

Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch

Description

This Danco aerator washer fits between the end of the spout and the aerator. It provides a positive seal at the faucet spout and helps prevents faucet drips. Replacing worn out washers will stop dripping water and will save water and money.


  • • Eliminates leaks around the spout aerator
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.