
Sealing Washer, Rubber, PlainFinish
Mfr # 36344B
Zoro # G005311481
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Material
Rubber
Finish
Plain
Outside Dia.
1/16 in
Thickness
1/8 in
Inside Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36344B
Zoro #
G005311481
UPC #
37155363445
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1/16 in
Thickness
1/8 in
Inside Dia.
5/8 in
Details
Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
When repairing your washing machine or garden hose, Danco has the right part for the job. These round rubber hose washers help prevent leaking water by providing a positive seal. They are constructed of a durable rubber that will endure the rigors of everyday use.
- •
- • Ideal for use in washing machine or garden hoses
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.