Shop DANCO
See all product information
Create Account
0.25 in. D Rubber Seat Washer 2 pk
- Mfr # 9D00080359
- Zoro # G7694422
product price:
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Material
Rubber
Seal Material
Rubber
Inside Dia.
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9D00080359
- Zoro #
- G7694422
- UPC #
- 37155803590
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1/4 in
Details
- Item
- Rubber Washer
- Material
- Rubber
- Seal Material
- Rubber
- System of Measurement
- Inch
Description
Repair your leaky faucet with the Danco 1/4 in. Faucet Seat Washers for Price Pfister. Replacing the seat washers is an easy and economical alternative to replacing the entire faucet. New seat washers will return the faucet to like new condition. Correcting leaky faucets saves water and energy.
- • Durable black rubber construction
- • Faucet seat washers for washer-less stems
- • Designed for use with Price Pfister kitchen and bath faucets
- • Easy to install
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.