Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK
- Mfr # U37480.100.0001
- Zoro # G2893418
product price:Â
$
5.75
/pk of 5, $1.15/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1.59 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U37480.100.0001
- Zoro #
- G2893418
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Type
- Tooth Lock Washer
- Rockwell Hardness
- C38 to C46
- Color
- Silver
- Thickness Tolerance
- 0.059 in to 0.067 in
- For Use With
- Lock Washers
- Made in North America
- Not Made in North America
- REACH Compliant
- REACH Compliant
- Removable
- Removable
- Manufacturer Location
- Globally Sourced
- RoHS Compliant
- RoHS Compliant
- Lock Washer Type
- Internal Tooth Lock
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.22.1
- Washer Type
- Internal Regular
- Hardness
- 38 HRC
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1 in
- Outside Diameter
- 1.59 in
- Minimum Thickness
- 1/16 in
- Maximum Thickness
- 1/16 in
- Inside Diameter
- 1.019 in
- Inside Diameter - Maximum
- 1 1/16 in
- Minimum Inside Diameter
- 1 1/64 in
- Outside Diameter - Minimum
- 1 19/32 in
- Outside Diameter - Maximum
- 1 41/64 in
Description
Lock Washer, Internal Tooth, Type A, Steel, Finish Zinc, Fits Bolt Sizes 1 In., Inside Dia. 1.019 In., Outside Dia. 1.59 In., Thickness 0.059 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.