Shop All Shower & Bathtub Parts
Danco
SHOWER STRAINER BN 5.5""
Mfr # 10895
Zoro # G2720749
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 10895
- Zoro # G2720749
- UPC # 37155108954
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The Danco Shower Drain Strainer and Hair Catcher helps keep your drains flowing freely with a 5-3/4 inch sizing to accommodate most standard size drains. The Danco Shower Drain Strainer catches unwanted debris such hair dirt or soap scum from flowing down the drain and causing buildup on your pipe walls. Using a drain snake or calling a professional can end in a messy time-consuming and expensive situation. Constructed of durable stainless steel to endure the rigors of everyday use and equipped with a rubber outer ring to seal in any hair from slipping underneath into the drain opening. The Danco Shower Drain Strainer and Hair Catcher is the perfect shower accessory addition to avoid any costly drain clogs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1-1/4" Cast Iron Reducing Tee Class 125 (0300046406)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- ANCHOR FLUID POWER 3/8" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN3/8-11DB)
- KOHLER Devonshire 16-7/8" Under-Mount Bathro (2350-96)
- DANCO Rubber 1-1/4 inch D X 2-3/8 inch D Basin Mack Gasket (36562B)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- GROHE Pressure Balance Valve Lever (47873000)
- KOHLER Mastershower 72" Metal Shower Hose (8593-BN)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- KOHLER Awaken G90 Handshower Kit (98361-CP)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- Danco Shower & Bathtub Parts