Zoro Homepage

Washer, Rubber, 5 PK

  • Mfr # 36812B

  • Zoro # G207063171


product price: $6.99
/pk 5, $1.40/ea

Key Features

Material
Rubber
Outside Dia.
9/16 in
Thickness
3/16 in
Inside Dia.
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36812B
Zoro #
G207063171
UPC #
37155368129
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
9/16 in
Thickness
3/16 in
Inside Dia.
1/4 in

Details

Item
Washer
Material
Rubber
System of Measurement
Inch

Description

Washr Fct 7/16X3/4X1/8, 5PK, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.