Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Faucet Grease, 1/2 oz

  • Mfr # 80360

  • Zoro # G413771952


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Application
faucets and valve stems
Size
0.5 oz.
Maximum Operating Temperature
400° F
NSF Rating
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80360
Zoro #
G413771952
UPC #
37155803606
Country of Origin
United States

Dimensions

Size
0.5 oz.

Details

Application
faucets and valve stems
Maximum Operating Temperature
400° F
NSF Rating
NSF 61

Description

Danco Waterproof Faucet Grease, Net Content: 1/2 oz, Compositions: Silicon Dioxide, Relative Density: 1, VOC Content: <1.48 %

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.