Zoro Homepage

Compressor, 115V

  • Mfr # 195B0447

  • Zoro # G2075941


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
115V AC
Phase
Single
Product Type
Compressor
Discharge Line Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0447
Zoro #
G2075941
UPC #
-
Country of Origin
China

Details

Fits Brand
Danfoss
Voltage
115V AC
Phase
Single
Item
Compressor
Product Type
Compressor
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
For Lubricant Type
Polyol Ester
Compressor Type
Reciprocating
Discharge Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
Application Temperature
Medium
For Refrigerant Type
R-404A
Compressor Protection
Hermetic

Description

Compressor, Voltage 115V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.