Zoro Homepage

Compressor, 208/230V, 2 HP

  • Mfr # MTZ22-1VI

  • Zoro # G2076669


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
114N6304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ22-1VI
Zoro #
G2076669
UPC #
-
Country of Origin
France

Dimensions

Overall Height
13 1/8 in
Overall Width
8 13/16 in
Suction Line Connection Size
1 1/4 in
Discharge Line Connection Size
1 in

Details

Fits Brand
Danfoss
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6304
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
For Lubricant Type
Polyol Ester
Suction Line Connection Gender
Male
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
Compressor Type
Reciprocating
Discharge Line Connection Type
Rotolock Sweat
Application Temperature
Medium
A2L Compatibility
A2L Compatible
Cooling Capacity
22,000 BtuH
Horsepower
2 hp
Discharge Line Connection Gender
Male
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
Suction Line Connection Type
Rotolock Sweat
For Potential Relay - Manufacturer Model Number
114N6304
Current
17 A

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.