Zoro Homepage

Compressor, 230V, 3-Phase, 2 HP

  • Mfr # MTZ22-3VI

  • Zoro # G2076608


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
For Use With Mfr. Model Number
114N6305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ22-3VI
Zoro #
G2076608
UPC #
-
Country of Origin
France

Dimensions

Overall Width
8 13/16 in
Overall Height
13 1/8 in
Discharge Line Connection Size
1 in
Suction Line Connection Size
1 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6305
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Type
Rotolock Sweat
For Lubricant Type
Polyol Ester
Suction Line Connection Type
Rotolock Sweat
For Potential Relay - Manufacturer Model Number
114N6305
Horsepower
2 hp
Cooling Capacity
22,000 BtuH
Electrical Connection Type
Spade Terminals
Compressor Type
Reciprocating
Suction Line Connection Gender
Male
Application Temperature
Medium
Discharge Line Connection Gender
Male
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
Current
11 A
Compressor Protection
Hermetic
A2L Compatibility
A2L Compatible

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.