Zoro Homepage

Compressor, 460V, 3-Phase, 6 HP

  • Mfr # MTZ72-4VI

  • Zoro # G2076291


product price: $2,453.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ72-4VI
Zoro #
G2076291
UPC #
-
Country of Origin
France

Dimensions

Overall Height
16 1/4 in
Overall Width
11 5/16 in
Discharge Line Connection Size
1 1/4 in
Suction Line Connection Size
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Suction Line Connection Gender
Male
Compressor Type
Reciprocating
Cooling Capacity
72,000 BtuH
A2L Compatibility
A2L Compatible
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
Horsepower
6 hp
For Lubricant Type
Polyol Ester
Suction Line Connection Type
Rotolock Sweat
Application Temperature
Medium
Discharge Line Connection Type
Rotolock Sweat
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
Current
18 A
Discharge Line Connection Gender
Male

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.