Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 460V, Rotalock, 3600 rpm

  • Mfr # SZ160-4RAI

  • Zoro # G2076757


product price: $7,886.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ160-4RAI
Zoro #
G2076757
UPC #
-
Country of Origin
France

Dimensions

Overall Width
10 1/2 in
Overall Height
24 13/16 in
Discharge Line Connection Size
1 3/4 in
Suction Line Connection Size
2 1/4 in

Details

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Gender
Male
Compressor Type
Scroll
Suction Line Connection Gender
Male
Cooling Capacity
160,000 BtuH
Electrical Connection Type
Screw Terminals
Suction Line Connection Type
Rotolock Sweat
Current
29 A
Compressor Protection
Hermetic
Discharge Line Connection Type
Rotolock Sweat
For Refrigerant Type
R-134A, R-404A, R-407C
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.