Zoro Homepage

Compressor Kit, 220V

  • Mfr # 195B0059

  • Zoro # G2075899


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
220V AC
Phase
Single
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0059
Zoro #
G2075899
UPC #
-
Country of Origin
Germany

Dimensions

Discharge Line Connection Size
6 3/16 mm
Suction Line Connection Size
10 3/16 mm
Overall Width
5 15/16 in
Overall Length
10 1/16 in
Overall Height
8 1/4 in

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
220V AC
Phase
Single
Frequency
60/50 Hz
Item
Compressor
Product Type
Compressor
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Suction Line Connection Type
Sweat
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester
Cooling Capacity
6,000 BtuH
Compressor Protection
Hermetic
A2L Compatibility
Not A2L Compatible
Starting Capacitance
80/220
For Refrigerant Type
R-143A
Horsepower
1/2 hp

Description

Compressor, Voltage 220V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.