Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Body, (F)NPT, 3/4, Brass

  • Mfr # 100010

  • Zoro # G5206241


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Max. Pressure
1/2 psig
Temp. Range
-40 Degrees to 250 Degrees F
Hose Connection
(F) NPT
Interchange Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100010
Zoro #
G5206241
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Body Size
3/4 in
Coupling Size
3/4 in
Pipe Connection Size
3/4 in
Connection Size
3/4 in

Details

Item
Portable Gas Heater Quick Connect Coupling
Finish
Brass
Max. Pressure
1/2 psig
Temp. Range
-40 Degrees to 250 Degrees F
Hose Connection
(F) NPT
Interchange Type
Universal
Max. Flow
21 cfm
Material
Brass
Seals
Fluorocarbon
Locking Type
Push-to-Connect
Application
Industrial, Fuel Gas Systems, Food and Beverage
Standards
ANSI Z21.41B-2010, CSA 6.96-2010
Pipe Connection Type
(F) NPT
Minimum Temperature
-30 Degrees F
Seal Material
Fluorocarbon
Compatible with Product Type
Portable Gas Heaters
Pipe Connection
3/4 in (F) NPT
Compatible Mfr. Model Number
100510
Maximum Flow
245,000 BtuH
Maximum Temperature
450 Degrees F
Maximum Pressure
0.5 psi
Product Type
Quick-Connect Gas Couplings
Coupler Type
Coupler Body
Features
Sleeve Type
For Use With
Gas Cooking Appliances

Description

Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C944, Compatible Mfr. Model Number 100510, Minimum Temperature -30 Degrees F, Maximum Temperature 450 Degrees F, Pipe Connection Size 3/4 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 3/4 in, Coupler Type Coupler Body, Connection Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.