Shop All Quick Connect Fittings
Danfoss
Coupler Body, (F)NPT, 3/8, Brass
Mfr # 100006
Zoro # G5998772
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Industrial, Fuel Gas Systems, Food and Beverage
- Material Brass
- Hose Connection (F) NPT
Product Information
- Brand Danfoss
- MFR # 100006
- Zoro # G5998772
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Body Size | 3/8 in |
Pipe Size | 3/8 in |
Pipe Connection Size | 3/8 in |
Connection Size | 3/8 in |
Coupling Size | 3/8 in |
Details
Description
Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C942, Compatible Mfr. Model Number 100506, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Pipe Connection Size 3/8 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 3/8 in, Coupler Type Coupler Body, Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1568mm L (200G14M1568)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- DANFOSS Coupler Plug, (M)NPT, 3/4, Brass (100510)
- DANFOSS Coupler Body, (F)NPT, 1/4, Brass (1000E)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- Danfoss Hose Fittings