Zoro Homepage

Pressure Washer Hose, Blue, 100 ft L

  • Mfr # EC216-06BU-100

  • Zoro # G621669669


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC216-06BU-100
Zoro #
G621669669
UPC #
-
Country of Origin
Turkey

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 21,750 psi, Max. Working Pressure @ 70 F 7,250 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards Meets BS EN1829-2; MSHA IC-261/9, Hose Reinforcement Type Braid, Hose Reinforcement Material Brass Plated, Bend Radius 3 27/50 in, Hose Fitting A Material Not Applicable, Hose Fitting B Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.