Thermostatic Radiator Valve, Angle Body
Mfr # 013G-8031
Zoro # G2074882
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
For Use With Mfr. Model Number
088H-3110
Product Type
Thermostatic Radiator Valve
Compatible Product Type
Valve Actuator
Compatible Manufacturer Model Number
088H-3110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013G-8031
Zoro #
G2074882
UPC #
-
Country of Origin
Bulgaria
Dimensions
Port Connection Size
1 1/4 in
Details
Fits Brand
Danfoss
Item
Thermostatic Radiator Valve
For Use With Mfr. Model Number
088H-3110
Product Type
Thermostatic Radiator Valve
Compatible Product Type
Valve Actuator
Compatible Manufacturer Model Number
088H-3110
Compatible Series
088H
Compatible Brand
Danfoss
Body Material
Brass
Configuration
Angle
Description
Thermostatic Radiator Valve, 1-1/4 In., Angle Body, For Use With Mfr. Model Number 088H-3110, Fits Brand Danfoss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.