Zoro Homepage

Water Regulated Valve, Avta 10, 3/8 in

  • Mfr # 003N1162

  • Zoro # G708664549


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
EAC, LLC CDC TYSK, PED, RoHS
Operating Pressure - Maximum
232 psi
Capillary Type
Armored
Opening Temperature - Maximum
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003N1162
Zoro #
G708664549
UPC #
-
Country of Origin
Poland

Dimensions

Bypass Orifice Diameter
0.4 in
Capillary Length
6 1/2 ft
Pipe Connection Size
3/8 in

Details

Item
Pressure Regulating Valve
Body Material
Brass
Standards
EAC, LLC CDC TYSK, PED, RoHS
Operating Pressure - Maximum
232 psi
Capillary Type
Armored
Opening Temperature - Maximum
194 Degrees F
Operating Temperature - Minimum
77 Degrees F
Internal Parts Material
Brass
Disc Material
Brass
Food Grade
Food Safe
Actuation Mechanism
Temperature
Capillary Material
Brass
For Media
Water
Specific Valve Action
Opens on Rise
For Media State
Liquid
Flow Rate - Maximum
18.5 gpm
Product Type
Pressure Regulating Valve
Operating Temperature - Maximum
149 Degrees F
Number of Ways
Two-Way
Connection Material
Brass

Description

Pressure Regulating Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.