This item is Discontinued.

Daniel Kraus Kraus Forteza™  KGD-50GREY 33 in. Dual Mount60/40 Double Bowl Granite Kitchen Sink in Grey KGD-50GREY

Kraus Forteza™ KGD-50GREY 33 in. Dual Mount60/40 Double Bowl Granite Kitchen Sink in Grey (Discontinued)

  • Mfr # KGD-50GREY
  • Zoro # G703953730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGD-50GREY
Zoro #
G703953730
UPC #
846639028554
Country of Origin
China

Description

Strength meets beauty in the forteza series of kitchen sinks. The basin is constructed from a premium granite composite that blends natural quartz with acrylic resin for superior durability and the luxurious look of real stone. An advanced, proprietary manufacturing process ensures even distribution of the material, for unparalleled resistance to thermal shock and damage from dropped items. The sink is colored all the way through, for a rich and consistent hue that is enhanced with UV protection to prevent fading. A naturally antibacterial surface repels stains, and is heat-safe up to 650° f to shield against hot cookware. The versatile dualmount design enables either drop-in or undermount installation for seamless integration with any countertop.

Specifications
  • Finish: Grey
  • Minimum Cabinet Size: 36" Undermount & 36" Topmount
  • Outer Sink Dimension: 33" L x 22" W x 9.5" D
  • Weight: 49.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.