Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Daniel Kraus Kraus KHU101-23 Single Bowl under Mount Kitchen Sink KHU101-23

Kraus KHU101-23 Single Bowl under Mount Kitchen Sink (Discontinued)

  • Mfr # KHU101-23
  • Zoro # G503718270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHU101-23
Zoro #
G503718270
UPC #
-
Country of Origin
China

Description

Single Bowl under Mount Kitchen Sink 16 gauge Stainless Steel size 23 inch x 18 inch x 10 inch Hand Made Distinctive angular zero radius corners design for convenient functionality Features near seamless craftsmanship Material: T304 stainless steel construction 16 gauge = -1.5mm stainless steel thickness Satin finish that is highly resistant to scratching Under mount installation Padded and Stone Guard Undercoated over rubber pad to reduce noise while in use Standard 3-.5 inch drain opening Drain-Strainer is included Full size template and mounting hardware included Lifetime warranty Dimensions 23"x18"x10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.