This item is Discontinued.

Daniel Kraus Kraus KPF-1610-FF-100BG Bolden Commercial Style Pull-Down Kitchen Faucet & Purita Water Filter Faucet Combo; Brushed Gold KPF-1610-FF-100BG

Kraus KPF-1610-FF-100BG Bolden Commercial Style Pull-Down Kitchen Faucet & Purita Water Filter Faucet Combo; Brushed Gold (Discontinued)

  • Mfr # KPF-1610-FF-100BG
  • Zoro # G403771481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPF-1610-FF-100BG
Zoro #
G403771481
UPC #
846639069342
Country of Origin
China

Description

Create striking modern style and redefine the functionality of your kitchen with the Bolden Commercial Pull-Down Faucet and Purita Drinking Water Dispenser Combo. Made with lead-free solid brass, the versatile semi-pro faucet with 2-function pull-down sprayer pairs with a filter faucet that saves you money by eliminating the need for bottled water a package that adds value to any home! The commercial pull-down faucet features Reach technology for superior maneuverability, allowing you to reach in and around your sink. Designed with a heavy-duty open coil spout and a compact 18" height that fits under most kitchen cabinets, this faucet adds a striking industrial look to any decor. Easy-clean rubber nozzles prevent limescale and mineral build-up for a lasting powerful flow. Made with 100% lead-free solid brass, the drinking water faucet provides filtered water on demand and connects to a range of under-counter purification systems for water that's free of bacteria and heavy metals. The high-arc spout is perfect for filling glasses, pitchers, and reusable water bottles. Enjoy the perfect combination of quality and enhanced functionality for a healthier home!

Features
  • Perfect Match: Create striking modern style and redefine the functionality of your kitchen with a commercial pull-down faucet and coordinating water filter faucet
  • Solid Brass Construction: Lead-free brass body and water lines ensure reliable long-lasting performance that will add value to any home
  • Commercial Fauset Height: 18 in. Adjustable Flow Rate 1.8 gpm to 2.2 gpm - High Arc Spout swivels 180° for a broad range of motion
  • Filter Faucet Height: 12 in.; Flow Rate 1.0 gpm - Gooseneck Spout swivels 360°
  • Single-Hole Installation: Commercial faucet comes installation-ready with pre-attached water lines and Quick Connect sprayer hose
18-Inch Height:
  • Optimized for residential use, the commercial style faucet fits underneath almost any kitchen cabinet. Industrial open-coil spout creates a distinctive professional look
2-Function Pull-Down Sprayhead:
  • Reach technology offers maximum flexibility all around the sink; switches from aerated stream to powerful spray for heavy-duty rinsing
Certifications:
  • cUPC (ASME A112.18.1/CSA B125.1), NSF/ANSI Standard 61 and 372 certified by IAPMO, AB1953, EPA, MASS, FTC, DOE, CEC, ADA compliant
Specifications
  • Faucet Collection: Bolden
  • Faucet Finish: Brushed Gold
  • Faucet Height: 1"
  • Faucet Hole Size: 1.38"
  • Faucet Type: Commercial Style
  • Handle Type: Lever
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.