Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Daniel Kraus Kraus KPF-1675SFS Ansel Spot Free Stainless Steel Dual Function Pull-Down Kitchen Faucet KPF-1675SFS

Kraus KPF-1675SFS Ansel Spot Free Stainless Steel Dual Function Pull-Down Kitchen Faucet (Discontinued)

  • Mfr # KPF-1675SFS
  • Zoro # G503771473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPF-1675SFS
Zoro #
G503771473
UPC #
846639030687
Country of Origin
China

Description

Ansel Spot Free Dual Function Pull-Down Kitchen Faucet

Upgrade your kitchen with the elegant transitional look of the KRAUS Ansel pull-down faucet, featuring a dual function sprayhead with flexible hose and swivel adapter that offers effortless movement all around the sink.

Features
  • Ideal Height Optimized to fit underneath all standard 18-inch kitchen cabinets
  • Dual Function Sprayhead offers aerated stream for filling large pots and pitchers, and powerful spray for heavy-duty cleaning
  • Spot-Free Finish all-Brite spot free stainless steel finish resists water spots and fingerprints for a cleaner looking faucet
  • Reach Pull-Down Technology Easy-retract flexible hose with swivel adapter allows you to flex, pivot, and reach every hard-to-get spot in the sink
  • Braided Nylon Hose with 16-inch reach offers complete flexibility for all your kitchen tasks
  • Magnetic Docking Sprayhead snaps into place for a secure hold
  • High-ARC Spoutswivels 360 for a broad range of motion, offers ample height for cleaning your largest cookware
  • Magnetic Docking Sprayhead snaps into place for a secure hold
  • Easy-Clean Nozzles Easily wipe away mineral build-up from the soft rubber spray holes for a long-lasting powerful flow
  • Smart Handle Design Single handle operates with 90 forward rotation
  • Allowing for installation in tighter spaces with no backsplash clearance needed
  • Easy Installation with QuickConnect allows you to effortlessly attach water supply lines without any need to hand-tighten
  • Top Quality Aerator Anti-clogging aerator ensures optimal performance and a splash-free stream
  • Premium Cermaic Cartridge provides long-lasting leak-free use
  • Installation-Ready Faucet comes with water supply lines and all mounting hardware included
Specifications
  • Finish: Stainless Steel
  • Faucet Height: 16 1/2"
  • Spout Height: 10 1/2"
  • Spout Reach Size: 9 3/8"
  • Weight: 11.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.