This item is Discontinued.

Daniel Kraus Kraus KPF-2600CH Mateo Single Lever Kitchen Bar Faucet - Chrome KPF-2600CH

Kraus KPF-2600CH Mateo Single Lever Kitchen Bar Faucet - Chrome (Discontinued)

  • Mfr # KPF-2600CH
  • Zoro # G303771406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPF-2600CH
Zoro #
G303771406
UPC #
846639024303
Country of Origin
China

Description

Features
  • All-Metal Body for Maximum Durability
  • Easy DIY Quick Dock Top Mount Installation
  • Single-Lever Design for Effortless Temperature & Flow Control
  • High-Arch Spout Provides Maximum Sink Space
  • Faucet Swivels 360° for Complete Sink Access
  • High Performance / Low Flow Neoperl Aerator
  • Kerox Ceramic Cartridge (tested with 500,000 cycles)
  • Superior Corrosion & Rust-Resistant Finish
  • Coordinates with All Bar Sinks
  • Codes/Standards Applicable - cUPC (UPC&CSA), NSF 61, NSF 372, AB1953, EPA, CALGreen, MASS, FTC, DOE, CEC and ADA
Specifications:
  • Faucet height - 12-1/4 in.
  • Aerator clearance - 7-3/8 in.
  • handle clearance - 2-1/2 in.
  • Spout reach - 5-1/2 in.
  • Spout swivel - 360
  • Flow rate - 1.5gpm 5.7L/min @ 60 psi
  • Faucet hole size requirement - 1-3/8 in. - 1-1/2 in.
  • Number of holes required - 1
  • Maximum deck thickness - 1-1/2 in.
  • Finish - Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.