This item is Discontinued.

Daniel Kraus Kraus KPF-2620-FF-100BB Oletto Pull-Down Kitchen & Purita Water Filter Faucet Combo - Brushed Brass KPF-2620-FF-100BB

Kraus KPF-2620-FF-100BB Oletto Pull-Down Kitchen & Purita Water Filter Faucet Combo - Brushed Brass (Discontinued)

  • Mfr # KPF-2620-FF-100BB
  • Zoro # G603792606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPF-2620-FF-100BB
Zoro #
G603792606
UPC #
846639069397
Country of Origin
China

Description

Create clean contemporary style and redefine the functionality of your kitchen with the Oletto Pull-Down Faucet and Purita Drinking Water Dispenser Combo. Designed with QuickDock technology for easy installation, the versatile pull-down faucet pairs with a filter faucet that saves you money by eliminating the need for bottled water a package that adds value to any home! The pull-down faucet sprayhead features Reach technology for maximum flexibility, allowing you to reach every hard-to-get spot in and around your kitchen sink. Easy-clean rubber nozzles prevent limescale and mineral build-up for a lasting powerful flow. Made with 100% lead-free solid brass, the drinking water faucet provides filtered water on demand and connects to a range of under-counter purification systems for water thats free of bacteria, heavy metals, and trace chemicals . The high-arc spout is perfect for filling glasses, pitchers, and reusable water bottles. Enjoy the perfect combination of quality and enhanced functionality for a healthier home!

Specifications
  • Faucet Collection: Oletto
  • Faucet Finish: Brushed Brass
  • Faucet Height: 15.25
  • Faucet Hole Configuration: 1
  • Faucet Hole Size: 1.38
  • Faucet Type: Pull Down
  • Handle Type: Lever
  • Number of Handles: 1
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.