Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 15, EE, 13860

  • Mfr # 13860-15EE

  • Zoro # G6337360


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-15EE
Zoro #
G6337360
UPC #
612632166858
Country of Origin
Viet Nam

Dimensions

Size
15
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Overall Height
4 1/2 in
Width
EE
Size (PRINT)
15

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
1.01
Last Number or Name
DLE-01
Ninety Degree Heel
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Conductive
No
Max. Heat Rating
Not Rated
Upper Material
Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-18 I/C/EH
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Electrical Hazard Rated
Yes
Shank Material
Nylon
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Midsole Material
EVA
Insulated
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Completely Non Metallic
No
Chemical Resisting Sole
No
Insole System
Polyurethane
Waterproof Type
Gore-Tex
Toe Shape
Round
Wide Toe Cap
Yes
Liner Material
Synthetic Fabric
Metal Chip Resisting Sole
No
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Closure
Lace Up
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Liner Technology
GORE-TEX(R)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Oil-Resisting Sole (PRINT)
Yes
Style Family
Hiker Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 13860, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.