Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 8 1/2, EE, 13860

  • Mfr # 13860-8.5EE

  • Zoro # G6337412


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-8.5EE
Zoro #
G6337412
UPC #
098397818957
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Overall Height
4 1/2 in
Width
EE
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Outsole Material
Rubber
Midsole Material
EVA
ASTM Footwear Class
F2413-18 I/C/EH
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insole System
Polyurethane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
0.69
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Waterproof Type
Gore-Tex
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Type
None
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Removable Insole
Yes
Upper Boot Material
All Leather
For Outdoor Traction
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Upper Material
Leather
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Style
Hiker Boot
Static Dissipative
No
Ninety Degree Heel
Yes
Liner Material
Synthetic Fabric
Last Number or Name
DLE-01
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Style Family
Hiker Boot
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Liner Technology
GORE-TEX(R)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.59
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.