Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 EE, Brown, 15481

  • Mfr # 15481-10.5EE

  • Zoro # G016526065


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Liner Material
Leather
Shank Material
Fiberglass
For Outdoor Traction
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-10.5EE
Zoro #
G016526065
UPC #
612632440057
Country of Origin
United States

Dimensions

Size
10 1/2
Width
EE
Overall Height
6 in

Details

Insulated
No
Liner Material
Leather
Shank Material
Fiberglass
For Outdoor Traction
Yes
Removable Insole
Yes
Outsole Material
Rubber
Upper Material
Leather
Wide Toe Cap
No
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Color
Brown
Style Number
15481
Waterproof
No
Static Dissipative
No
Gender
Men's
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Construction
Welted
Liner Technology
Breathable Mesh
Midsole Technology
Cushioned
Insole Material
Polyurethane
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Insulation Technology
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Ninety-Degree Heel
No
Closure
Slip On
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.