Men's 6-Inch Work Boot, Brown, Orange, 11 1/2, 13880
Mfr # 13880-11.5EE
Zoro # G014544399
product price: $222.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown, Orange
Size
11 1/2
Style Number
13880
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13880-11.5EE
Zoro #
G014544399
UPC #
612632509983
Country of Origin
Viet Nam
Dimensions
Size
11 1/2
Overall Height
6 in
Width
EE
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.