Men's 3 in Fiberglass Toe Safety Shoe, Blue, 6, W
- Mfr # SNBM3-6
- Zoro # G909754728
product price:Â
$
218.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Blue
Size
6
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNBM3-6
- Zoro #
- G909754728
- UPC #
- -
- Country of Origin
- France
- Item
- Sniffer S3 Hro Src Hi Ci,Size 6
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Blue
- Waterproof
- Yes
- Footwear Style
- Athletic Shoe
- Insulated
- Yes
- Footwear Closure Type
- Lace Up
- Upper Material
- Breathable Textile
- Oil Resisting Sole
- Yes
- Standards
- ASTM 2413-18 M I/C/SD100/PR
- Slip Resistant
- Yes
- Style Number
- SNBM3
Dimensions
- Size
- 6
- Footwear Width
- W
- Height
- 3 in
Description
Sniffer S3 Hro Src Hi Ci,Size 6, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.