Men's Work Boot, 7 M, Leather, Nylon, 6 in H, Brown

  • Mfr # 33000-7M

  • Zoro # G3815260


product price:  $258.00
/pr
Free Shipping & Returns

Key Features

Size
7
Width
M
Color
Brown
Upper Material
Leather, Nylon
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33000-7M
Zoro #
G3815260
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Footwear Size
7
Overall Height
6 in
Size (PRINT)
7

Details

Item
Work Boot
Color
Brown
Upper Material
Leather, Nylon
Outsole Material
Rubber
Waterproof
Yes
Insulated
Yes
Gender
Men's
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Fiberglass
Toe Type
Plain
Liner Material
Synthetic Fabric
Closure Type
Speed Lace
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Material
Nubuck Leather, 1000 Denier Nylon (Upper), Gore-Tex (Lining), Vibram Kletterlift (Outsole)
Footwear Style
6 in Work Boot
Resists
Abrasions, Scuff, Tear
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Maximum Heat Rating
Not Rated
Liner Technology
GORE-TEX(R)
Style Family
6-Inch Work Boot
Outsole Technology
Vibram(R)
Outsole Technology (PRINT)
Vibram(R)
Upper Material (PRINT)
Leather, Nylon
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Color Brown, Width M, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Color Family Brown, Size 7, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.