Toe Type
|
Aluminum
|
Footwear Style
|
6 in Work Boot
|
Gender
|
Men's
|
Color
|
Brown
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Waterproof
|
Yes
|
Item
|
6-Inch Work Boot
|
Features
|
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Non-Marking Upper
|
No
|
Chemical Resisting Sole
|
No
|
Static Dissipative
|
No
|
Ninety Degree Heel
|
Yes
|
Lugs
|
Zinc
|
Liner Material
|
Danner Dry
|
CSA Footwear Standard
|
No Puncture Protection
|
Footwear Sole Pattern
|
Danner Design Outsole
|
Insulated
|
No
|
Safety Criteria
|
Electrical Hazard (EH), Oil-Resistant Sole
|
Slip Resistant
|
Yes
|
Toe Style
|
Round Toe
|
Last Number or Name
|
DPDX
|
Puncture Resistant Insole
|
No
|
Toe Shape
|
Round
|
Insole Color
|
Black
|
Waterproof Type
|
Waterproof Membrane
|
Insulation Type
|
None
|
Outsole Technology
|
Danner Caliper Outsole
|
Insole System
|
Removable
|
Oil Resisting Sole
|
Yes
|
Non Metallic Upper
|
No
|
Footwear Shank
|
Yes
|
Shank Material
|
Nylon
|
Outsole Material
|
Rubber
|
Midsole Technology
|
Strobel Sock
|
Resists
|
Oils, Slips
|
Heel Style
|
Defined Heel
|
Outsole Color
|
Black
|
Metatarsal Guard
|
No
|
Non-Marking Sole
|
Yes
|
Footwear Construction Type
|
Cemented
|
Laces Color
|
Coyote
|
Footwear Shank Type
|
Nylon
|
Conductive
|
No
|
Metatarsal Guard Style
|
None
|
Closure Type
|
Lace Up
|
Standards
|
ASTM F2413-18 I/75 C/75 EH
|
Footwear Closure Type
|
Lace Up
|
For Outdoor Traction
|
Yes
|
Wide Toe Cap
|
Yes
|
Upper Material Description
|
Leather
|
Upper Material
|
Leather
|
Max. Heat Rating
|
Not Rated
|
Style Number
|
19453
|
Metal Chip Resisting Sole
|
No
|
Completely Non Metallic
|
No
|
Predominant Footwear Color
|
Brown
|
Footwear Construction
|
Cemented
|
Heat Resistant
|
No
|
Removable Insole
|
Yes
|
Midsole Material
|
Foam, Polyurethane
|
Chain Saw Cut Resistant
|
No
|
Electrical Hazard Rated
|
Yes
|
Slip-Resistance Rating (SATRA Test Values)
|
Not Tested
|
Slip-Resistance Value - Mark II - Dry
|
0.97
|
Closure
|
Lace Up
|
Slip-Resistance Value - Mark II - Wet
|
0.61
|
Construction
|
Cemented
|
All-Leather Upper
|
Yes
|
Insole Technology
|
Removable
|
Heel Definition
|
Defined Heel
|
Style Family
|
6-Inch Work Boot
|
Maximum Heat Rating
|
Not Rated
|
Liner Technology
|
Danner(R) Dry, Waterproof
|
CSA Standards Met
|
No Puncture-Resistant Sole
|
Toe Cap Material
|
Aluminum
|
Midsole Technology (PRINT)
|
Strobel Sock
|
Upper Material (PRINT)
|
Leather
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Metatarsal Guard (PRINT)
|
No
|
Puncture-Resistant Sole (PRINT)
|
No
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Shank Material (PRINT)
|
Nylon
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Gender (PRINT)
|
Men's
|
Outsole Technology (PRINT)
|
Danner Caliper Outsole
|
Chemical-Resisting Sole (PRINT)
|
No
|
Outsole Material (PRINT)
|
Rubber
|
Midsole Material (PRINT)
|
Foam, Polyurethane
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Liner Material (PRINT)
|
Danner Dry
|
Ninety-Degree Heel
|
Yes
|
Puncture-Resistant Sole
|
No
|
Metal Chip-Resisting Sole
|
No
|
Chemical-Resisting Sole
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Oil-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|