Toe Type
|
Alloy
|
Footwear Style
|
8 in Work Boot
|
Gender
|
Men's
|
Color
|
Black
|
Upper Boot Material
|
All Leather
|
Waterproof
|
Yes
|
Item
|
8-Inch Work Boot
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.55
|
Metatarsal Guard
|
No
|
Removable Insole
|
Yes
|
Style Number
|
17311
|
Non-Marking Sole
|
Yes
|
Static Dissipative
|
No
|
Footwear Sole Pattern
|
Exclusive Design
|
Insole System
|
Ortho-Lite PU Footbed
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
CSA Footwear Standard
|
Not Specified
|
Satra Slip Test Results- Dairy Tile Wet
|
0.40
|
Shank Material
|
Fiberglass
|
Footwear Shank Type
|
Fiberglass
|
Manufacturers Suggested Sole Slip Rating
|
Better
|
Upper Material
|
Leather
|
Upper Material Description
|
Full Grain Leather
|
Last Number or Name
|
610
|
Chain Saw Cut Resistant
|
No
|
Insulated
|
No
|
Electrical Hazard Rated
|
Yes
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Completely Non Metallic
|
No
|
Insulation Type
|
None
|
Ninety Degree Heel
|
Yes
|
Midsole Material
|
Rubber
|
Conductive
|
No
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.68
|
Metal Chip Resisting Sole
|
No
|
Wide Toe Cap
|
Yes
|
Max. Heat Rating
|
574 Degrees F
|
Satra Slip Test Results- Dairy Tile Dry
|
0.45
|
Chemical Resisting Sole
|
No
|
Non Metallic Upper
|
No
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Liner Material
|
Synthetic Fabric
|
Oil Resisting Sole
|
Yes
|
ASTM Footwear Class
|
F2413-18 I/C/EH
|
Waterproof Type
|
Gore-Tex
|
Puncture Resistant Insole
|
No
|
Metatarsal System
|
No
|
Outsole Material
|
Rubber
|
For Outdoor Traction
|
No
|
Predominant Footwear Color
|
Black
|
Footwear Construction Type
|
Cemented
|
Mark II Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Toe Shape
|
Round
|
Footwear Closure Type
|
Lace Up
|
Safety Criteria
|
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
|
Liner Material (PRINT)
|
Gore-Tex(R)
|
Toe Cap Material
|
Alloy
|
Slip-Resistance Value - Mark II - Dry
|
0.68
|
Chemical-Resisting Sole (PRINT)
|
No
|
Midsole Material (PRINT)
|
Rubber
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Better
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Shank Material (PRINT)
|
Fiberglass
|
Closure
|
Lace Up
|
Construction
|
Cemented
|
All-Leather Upper
|
Yes
|
Metatarsal Guard (PRINT)
|
No
|
Gender (PRINT)
|
Men's
|
Liner Technology
|
GORE-TEX(R)
|
Upper Material (PRINT)
|
Leather
|
Style Family
|
8-Inch Work Boot
|
Slip-Resistance Value - Mark II - Wet
|
0.55
|
Insole Material
|
Polyurethane
|
Insole Technology
|
OrthoLite(R)
|
Maximum Heat Rating
|
574 Degrees F
|
Outsole Material (PRINT)
|
Rubber
|
Puncture-Resistant Sole (PRINT)
|
No
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
574 Degrees F
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Oil-Resisting Sole
|
Yes
|
Metal Chip-Resisting Sole
|
No
|
Puncture-Resistant Sole
|
No
|
Ninety-Degree Heel
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Better
|
Chemical-Resisting Sole
|
No
|