Shop All Composite Toe Boots and Shoes
Danner
Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-9D
Zoro # G102568245
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width D
Product Information
- Brand Danner
- MFR # 19453-9D
- Zoro # G102568245
- UPC # 612632442556
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | D |
Footwear Width | D |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 19453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- HEXARMOR Safety Glasses, Wraparound Variomatic Anti-Fog, Scratch-Resistant (11-15005-08)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- DANNER Hiker Boot, D, 10 1/2, Brown, PR (13860-10.5D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Danner Foot Protection