Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 5 1/2, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-5.5M

  • Zoro # G902668008


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-5.5M
Zoro #
G902668008
UPC #
612632454818
Country of Origin
Cambodia

Dimensions

Width
M
Size
5 1/2
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
5 1/2

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Footwear Closure Type
Lace Up
Last Number or Name
DPDX
Liner Material
Danner Dry
Completely Non Metallic
No
Conductive
No
Midsole Material
Foam, Polyurethane
Metal Chip Resisting Sole
No
Outsole Color
Black
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Non-Marking Upper
No
Upper Material Description
Leather
Heel Style
Defined Heel
Lugs
Zinc
Insole System
Removable
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Sole Pattern
Danner Design Outsole
Metatarsal Guard
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Midsole Technology
Strobel Sock
Standards
ASTM F2413-18 I/75 C/75 EH
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Shank
Yes
Footwear Construction
Cemented
Resists
Oils, Slips
Insulation Type
None
Ninety Degree Heel
Yes
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Upper Material
Leather
Non Metallic Upper
No
Laces Color
Coyote
Slip Resistant
Yes
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Heat Resistant
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Danner Caliper Outsole
Max. Heat Rating
Not Rated
Insole Color
Black
Static Dissipative
No
Insulated
No
Closure Type
Lace Up
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Upper Color
Brown
Toe Shape
Round
Footwear Style
6 in Work Boot
Toe Style
Round Toe
Removable Insole
Yes
Shank Material
Nylon
Wide Toe Cap
Yes
Style Family
Hiker Boot
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.97
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Aluminum
Liner Technology
Danner(R) Dry, Waterproof
Maximum Heat Rating
Not Rated
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.61
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Strobel Sock
Outsole Technology (PRINT)
Danner Caliper Outsole
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Danner Dry
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.