Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 9 1/2, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-9.5M

  • Zoro # G103501258


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-9.5M
Zoro #
G103501258
UPC #
612632454740
Country of Origin
Cambodia

Dimensions

Width
M
Size
9 1/2
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
9 1/2

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Outsole Color
Black
Upper Color
Brown
CSA Footwear Standard
No Puncture Protection
Conductive
No
Metal Chip Resisting Sole
No
Laces Color
Coyote
Non Metallic Upper
No
Liner Material
Danner Dry
Closure Type
Lace Up
Last Number or Name
DPDX
Resists
Oils, Slips
Lugs
Zinc
Heel Style
Defined Heel
Footwear Shank
Yes
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Toe Style
Round Toe
Upper Material Description
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Color
Black
Metatarsal Guard Style
None
Midsole Material
Foam, Polyurethane
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insole System
Removable
Standards
ASTM F2413-18 I/75 C/75 EH
Outsole Material
Rubber
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Completely Non Metallic
No
Insulated
No
For Outdoor Traction
Yes
Non-Marking Upper
No
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Upper Material
Leather
Shank Material
Nylon
Insulation Type
None
Static Dissipative
No
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Midsole Technology
Strobel Sock
Toe Shape
Round
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Danner Design Outsole
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Removable Insole
Yes
Oil Resisting Sole
Yes
Heat Resistant
No
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Outsole Technology
Danner Caliper Outsole
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
Not Rated
Liner Technology
Danner(R) Dry, Waterproof
Slip-Resistance Value - Mark II - Dry
0.97
Style Family
Hiker Boot
Closure
Lace Up
Insole Technology
Removable
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.61
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Midsole Technology (PRINT)
Strobel Sock
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Outsole Technology (PRINT)
Danner Caliper Outsole
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Danner Dry
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.