Zoro Homepage

Women's Hiker Boot, 9, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-9M

  • Zoro # G703501283


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-9M
Zoro #
G703501283
UPC #
612632454733
Country of Origin
Cambodia

Dimensions

Width
M
Size
9
Footwear Width
M
Height
5 in
Heel Height
1/2 in
Boot Height
5 in
Overall Height
5 in
Size (PRINT)
9

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Footwear Shank
Yes
Insole Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Lugs
Zinc
Footwear Sole Pattern
Danner Design Outsole
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Wide Toe Cap
Yes
Shank Material
Nylon
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Midsole Technology
Strobel Sock
Non-Marking Sole
Yes
Heat Resistant
No
Chain Saw Cut Resistant
No
Outsole Color
Black
Last Number or Name
DPDX
Max. Heat Rating
Not Rated
Insulation Type
None
Upper Material
Leather
Removable Insole
Yes
Standards
ASTM F2413-18 I/75 C/75 EH
Insole System
Removable
Laces Color
Coyote
Upper Color
Brown
Completely Non Metallic
No
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Insulated
No
Heel Style
Defined Heel
Resists
Oils, Slips
Conductive
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Puncture Resistant Insole
No
Midsole Material
Foam, Polyurethane
Toe Shape
Round
Outsole Technology
Danner Caliper Outsole
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Danner Dry
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Toe Style
Round Toe
Metatarsal Guard Style
None
Metatarsal Guard
No
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Non Metallic Upper
No
Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Slip-Resistance Value - Mark II - Dry
0.97
Maximum Heat Rating
Not Rated
Toe Cap Material
Aluminum
Heel Definition
Defined Heel
Insole Technology
Removable
Liner Technology
Danner(R) Dry, Waterproof
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.61
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Boot
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Outsole Technology (PRINT)
Danner Caliper Outsole
Midsole Technology (PRINT)
Strobel Sock
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Danner Dry
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.