Shop DANTONA
See all product information
Create Account
Battery - 2450 mAh - 6 V DC - 1-/ Pack
- Mfr # DL-2
- Zoro # G2224011
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Height
0.6 in
Battery Capacity
2450 mAh
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
For Use With
Saflok - IC, Saflok - SL2500, Saflok - VC, Saflok - Passport, Saflok - PMI54990, Saflok - S4490, Saflok - System 5000
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-2
- Zoro #
- G2224011
- UPC #
- 728286964600
- Country of Origin
- China
Dimensions
- Height
- 0.6 in
- Depth
- 2 in
- Width
- 2.6 in
Details
- Item
- Battery
- Battery Capacity
- 2450 mAh
- Battery Chemistry
- Alkaline Zinc/Manganese Dioxide (MnO2)
- For Use With
- Saflok - IC, Saflok - SL2500, Saflok - VC, Saflok - Passport, Saflok - PMI54990, Saflok - S4490, Saflok - System 5000
- Environmentally Friendly
- Yes
- Output Voltage
- 6 V DC
Description
Battery,6V,Alkaline Dantona Electro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.