Battery - CR2 - 750 mAh - 3 V DC - 1-/ Pack
- Mfr # LITH-22
- Zoro # G0985767
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Height
0.6 in
Battery Capacity
750 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Battery Size
CR2
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LITH-22
- Zoro #
- G0985767
- UPC #
- 728286998865
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 750 mAh
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- For Use With
- Environmentally Friendly
- Yes
- Output Voltage
- 3 V DC
Dimensions
- Height
- 0.6 in
- Battery Size
- CR2
- Depth
- 1.1 in
Description
Battery,3V,Lithium,CR,Dantona Lith
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.