Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, CUSTOM-551

  • Mfr # CUSTOM-551

  • Zoro # G905817960


product price: $28.69
/ea

Key Features

Voltage - Batteries
7.2V
Capacity - Batteries
1800 mAh
Height
1.9 in
Width
0.6 in
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUSTOM-551
Zoro #
G905817960
UPC #
728286048652
Country of Origin
China

Dimensions

Height
1.9 in
Width
0.6 in
Length
3.3 in

Details

Voltage - Batteries
7.2V
Capacity - Batteries
1800 mAh
Terminal Type - Batteries
Connector
Battery Chemistry
Nickel Metal Hydride

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.