This item is Discontinued.

Dantona Dantona Industries CEL-IP6S Replacement Iphone Battery for Apple 616-00036 CEL-IP6S

Dantona Industries CEL-IP6S Replacement Iphone Battery for Apple 616-00036 (Discontinued)

  • Mfr # CEL-IP6S
  • Zoro # G404127621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-IP6S
Zoro #
G404127621
UPC #
728286980822
Country of Origin
China

Dimensions

Depth
3.8 in
Height
0.1 in
Width
1.5 in

Details

Features
Rechargeable Battery; Environmentally Friendly
Application
Cell Phone
Compatibility
Apple - A1633
Output Voltage
3.8V DC
Battery Capacity
1715 mAh
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Features
  • Apple 616-00036
Cross Reference - Devices:
  • Apple - A1633, Apple - A1688, Apple - A1691, Apple - A1700, Apple - iPhone 6S
Cross Reference - Batteries:
  • Apple - 616-00036
Specifications
  • Voltage: 3.8
  • Type: Lithium Polymer (Li-Po)
  • Capacity: 1715
  • Dimension: 0.13" H x 1.5" W x 3.78" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.