Zoro Homepage

Dantona Industries URC-TPMC3X Replacement Battery for Creston with Touch Panel

  • Mfr # URC-TPMC3X

  • Zoro # G704161974


product price: $32.29
/ea

Key Features

Voltage - Batteries
3.7V DC
Height
0.2 in
Width
1.2 in
Depth
2.6 in
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-TPMC3X
Zoro #
G704161974
UPC #
728286962361
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.2 in
Depth
2.6 in

Details

Voltage - Batteries
3.7V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
1000 mAh
Item
Battery
Rechargeable Battery
Yes
Green Environmental Attribute
Environmentally Friendly
Capacity - Batteries
1000 mAh

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Replacement battery for creston with touch panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.