Zoro Homepage

Power Tool Battery, TOOL-403LI-30

  • Mfr # TOOL-403LI-30

  • Zoro # G1456912


product price: $49.75
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
18V
Width
3.4 in
Length
5.1 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-403LI-30
Zoro #
G1456912
UPC #
728286045507
Country of Origin
China

Dimensions

Width
3.4 in
Length
5.1 in
Height
2.6 in

Details

Battery Capacity
3000 mAh
Voltage
18V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

AEG BSB 18G, Senco DS275-18V, AEG BS18C, AEG BS 18G, AEG BSB 18 STX, AEG BSS 18C, AEG BSS 18 C, AEG 6230315, AEG BKS18-0, AEG BMS 18 C, AEG FL18-0, AEG BS 18 G, AEG BS18CBL-0, AEG BS18C-0, AEG BSB 18, AEG BSB 18 G, AEG BSB18CBL-0, AEG BSB 18 LI, AEG BS 18C, AEG BKS18BLE-0, AEG BKS18B-0, AEG BMS 18C, AEG BS 18 C, AEG BR18C-X4, AEG BR1218-0, AEG BR 18 C, AEG BSB18CBL-252C, AEG BSB18CLI-202C, AEG BUS18-0, AEG BUS 18 X, AEG BUS 18, AEG GM18E-0, AEG PSD18B-254X-0, AEG PSD18B-184X-0, AEG OMNI18CX-0, AEG JSRC18240, AEG BST18X4-0, AEG BSS18CB3-0, AEG BSS18CB-0, AEG BSS18CB3LE-0, AEG BSS18OP-0, AEG BST 18X, AEG BST 18 X, AEG BKS 18 Li AEG 6230206, AEG 6230220, AEG AC840084, AEG L1815R, AEG L1820R, AEG L1830R, AEG L1850R-X4, AEG L1860R-X4, CS-ABS180PX, CS-ABS180PH, CS CS-ABS180PX, CS CS-ABS180PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.